SMC CDQMA32TF-60 GUIDE ROD TYPE COMPACT CYLINDER
Compact Cylinder
See technical informationSee documentsReferences
SMC:CDQMA32TF-60
Rubix:108A4583
Manufacturer :00225701

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Documents
Product details : SMC CDQMA32TF-60 GUIDE ROD TYPE COMPACT CYLINDER
The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0. 2 or less. Series CQM allows a work piece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
Strengths
•Guide rod type compact cylinder
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 124.14 excl. VAT
/ Each
£ 148.97 incl. VAT
- Delivery usually within ( 11 ) days