SMC CDQP2B20-45D AXIAL PIPING COMPACT CYLINDER
Compact Cylinder
See technical informationSee documentsReferences
SMC:CDQP2B20-45D
Rubix:108A6389
Manufacturer :CDQP2B20-45D

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 45 mm |
Documents
Product details : SMC CDQP2B20-45D AXIAL PIPING COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 45 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 32.55 excl. VAT
/ Each
£ 39.06 incl. VAT
- Delivery usually within ( 25 ) days