References
SMC:CDQSB20-40DM-XC8
Rubix:108A6394
Manufacturer :00222713

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC CDQSB20-40DM-XC8 COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 74.31 excl. VAT
/ Each
£ 89.17 incl. VAT
- Delivery usually within ( 25 ) days