SMC CDQ2B32TF-15DCMZ AIR CYLINDER


Compact Cylinder

References
smc:CDQ2B32TF-15DCMZ
rubix:112A5522
manufacturer :00790955
brand logo
brand logo
Technical specifications
TypeDouble Acting
Cylinder diameter32 mm
See all Specifications

Product details : SMC CDQ2B32TF-15DCMZ AIR CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

Double acting, single rod, compact cylinder
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range: 5 to 100
Port threads: M; Rc, NPT or G
Auto switch capable

Technical specifications


Attributes
TypeDouble Acting
Cylinder diameter32 mm
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 58.69 excl. VAT
/ Each
£ 70.43 incl. VAT
  • Delivery usually within ( 7 ) days