References
SMC:MGPM20-25
Rubix:109A2285
Manufacturer :00004737

Technical specifications
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC MGPM20-25 AIR CYLINDER
Compact guided cylinder SMC MGPM20-25 with bore Ø20 mm and stroke 25 mm. Suitable for compressed air up to 10 bar and -10..60 °C.
Technical specifications
Attributes
| Type | compact guide cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (spacer); carbon steel (internal parts); nbr (seals) |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 237.30 excl. VAT
/ Each
£ 284.76 incl. VAT
- Delivery usually within ( 11 ) days