References
SMC:CDQSBS12-30DC
Rubix:112A3583
Manufacturer :CDQSBS12-30DC
Documents
Product details : SMC CDQSBS12-30DC COMPACT CYLINDER
The CQS anti-lateral load, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. This increased side load version (CQS*S) is available for more demanding applications. The CQS offers standard up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
Show UNSPSC/ECL@SS
£ 55.16 excl. VAT
/ Each
£ 66.19 incl. VAT
- Delivery usually within ( 24 ) days
