SMC CQSB12-10S COMPACT CYLINDER


Compact Cylinder

References
smc:CQSB12-10S
rubix:107A1072
manufacturer :00120260
C(D)QS, Compact Cylinder, Single Acting,  Single Rod
brand logo
Technical specifications
TypeCQS
Cylinder diameter12 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CQSB12-10S COMPACT CYLINDER


The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
•Spring extend or spring return
•Bore sizes in mm: 12, 16, 20, 25
•Strokes: 5mm & 10mm
•Mounts: through hole, both ends tapped, foot, front or rear flanges
•Variety of switches and a variety of lead wire lengths

Magnet: None
Mounting: B (Through Hole, Both Ends Tapped)
Bore Size: 12mm
Stroke: 10mm
Action: S (Single Acting Spring Return)
Option: Standard (Rod End Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Rod End Options: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x31x25 mm
Logistic Weight36 g
TypeCQS
Cylinder diameter12 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 24.09 excl. VAT
/ Each
£ 28.91 incl. VAT
  • Delivery usually within ( 4 ) days