References
SMC:CDQ2AS32TF-75DCZ
Rubix:110A2045
Manufacturer :CDQ2AS32TF-75DCZ
Documents
Product details : SMC CDQ2AS32TF-75DCZ COMPACT CYLINDER
High lateral load version of the standard double acting, single rod version of the CQ2 compact cylinder allows for higher side loads that the standard CQ2. The CQ2 is available in bore sizes from 32mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 75 mm |
Show UNSPSC/ECL@SS
£ 73.72 excl. VAT
/ Each
£ 88.46 incl. VAT
- Delivery usually within ( 7 ) days
