References
SMC:CDQ2D40TF-75DCMZ
Rubix:109A6421
Manufacturer :00792749
EAN:3618031468125
Documents
Product details : SMC CDQ2D40TF-75DCMZ COMPACT CYLINDER
Standard double acting, single rod version of the CQ2 compact cylinder. The CQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. It is possible to mount auto switches on any of the 4 surfaces.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 75 mm |
Show UNSPSC/ECL@SS
£ 97.84 excl. VAT
/ Each
£ 117.41 incl. VAT
- Delivery usually within ( 7 ) days
