Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879553 COMPACT CYLINDER 16MM DIA/BORE STROKE 5MM
MECALINE 879553 COMPACT CYLINDER 16MM DIA/BORE STROKE 5MM
COMPACT CYLINDER
References
mecaline:
879553
rubix:
216A1326
ean:
3660338331077
Technical specifications
Cylinder diameter
16
mm
Cylinder stroke
5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879553 COMPACT CYLINDER 16MM DIA/BORE STROKE 5MM
COMPACT CYLINDER D.16-C=5
Technical specifications
Attributes
Cylinder diameter
16
mm
Cylinder stroke
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.38
excl. VAT
/
Each
£
23.26
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC CDQ2A63TF-15DCZ COMPACT CYLINDER
SMC CDQ2B100TF-100DCZ AIR CYLINDER
SMC CQUB40-40 COMPACT CYLINDER
SMC CQ2A32TF-30DCZ COMPACT CYLINDER
FESTO 5132671 COMPACT CYLINDER ADN-S-63-45-I-P-A
FESTO 188157 SHORT-STROKE CYLINDER ADVC-20-15-A-P
AVENTICS R422001639
SMC CQ2A32-5DCZ COMPACT CYLINDER
FESTO 8092152 COMPACT CYLINDER
SMC CDQ2KWB63TF-40DMZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC CDQ2A63TF-300DCMZ COMPACT CYLINDER
NORGREN RM/192100/MX/15 VDMA COMPACT CYLINDER
SMC CDQ2B20-16DZ AIR CYLINDER
FESTO 8142868 COMPACT CYLINDER
FESTO 156519 COMPACT CYLINDER ADVU-20-30-P-A