Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879558 COMPACT CYLINDER 20MM DIA/BORE STROKE 40MM
MECALINE 879558 COMPACT CYLINDER 20MM DIA/BORE STROKE 40MM
COMPACT CYLINDER
References
mecaline:
879558
rubix:
216A1329
ean:
3660338331121
Technical specifications
Cylinder diameter
20
mm
Cylinder stroke
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879558 COMPACT CYLINDER 20MM DIA/BORE STROKE 40MM
COMPACT CYLINDER D.20-C=40
Technical specifications
Attributes
Cylinder diameter
20
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.97
excl. VAT
/
Each
£
45.56
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
SMC CDQ2KWA50TF-50DZ NON-ROTATING COMPACT CYLINDER
FESTO 4840819 COMPACT CYLINDER DPDM-Q-20-40-PA
FESTO 8092109 COMPACT CYLINDER ADN-S-25-20-A-P-A
CAMOZZI CYL-D.ACTING-25 BORE-10 STROKE-FEM ROD 32F2A025A010
SMC CDUJB8-4DM FREE MOUNT CYLINDER
FESTO 536293 COMPACT CYLINDER ADN-40-25-A-P-A
NORGREN RA/192063/M/50 63MM DA P COMPACT CYLINDER
FESTO 156627 COMPACT CYLINDER ADVU-40-10-A-P-A
FESTO 188176 SHORT-STROKE CYLINDER ADVC-25-25-I-P-A
SMC MGGMB20TF-150 GUIDE CYLINDER
SMC CRB1BW80-90D ROTARY ACTUATOR
SMC CDUJB6-20D MINI FREE MOUNT CYLINDER
SMC ECQ2B32-20D AIR CYLINDER
FESTO 8092180 COMPACT CYLINDER AEN-S-25-25-A-P
FESTO 156887 COMPACT CYLINDER ADVUL-40-20-P-A