Compact cylinder ADVUL
Type | Compact cylinder ADVUL |
---|---|
Cylinder diameter | 40 mm |
Cylinder stroke | 20 mm |
Logistics dimensions (L x W x H) | 73x68x88 mm |
---|---|
Logistic Weight | 695 g |
Type | Compact cylinder ADVUL |
Cylinder diameter | 40 mm |
Cylinder stroke | 20 mm |
Delivery usually within ( 26 ) days