Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879564 COMPACT CYLINDER 32MM DIA/BORE STROKE 25MM
MECALINE 879564 COMPACT CYLINDER 32MM DIA/BORE STROKE 25MM
COMPACT CYLINDER
References
mecaline:
879564
rubix:
216A1336
ean:
3660338331183
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
25
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879564 COMPACT CYLINDER 32MM DIA/BORE STROKE 25MM
COMPACT CYLINDER D.32-C=25
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.35
excl. VAT
/
Each
£
65.22
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
FESTO 4832294 COMPACT CYLINDER
SMC CDQ2A12-30DZ AIR CYLINDER
SMC CDUJS16-20DM MINI FREE MOUNT CYLINDER
FESTO 157219 COMPACT CYLINDER AEVUZ-20-20-P-A
AVENTICS 0822490001
SMC CDQ2A63TF-40DMZ AIR CYLINDER
FESTO 8076515 COMPACT CYLINDER AEN-S-32-10-I-P-A
AVENTICS R422001193
SMC MGPL20TF-200Z COMPACT GUIDE CYLINDER
SMC CDQ2KA40TF-40DMZ COMPACT CYLINDER
AVENTICS R422001146
FESTO 8076495 COMPACT CYLINDER
SMC MGPM80TF-250AZ COMPACT GUIDE CYLINDER AIR CUSHION
SMC CDQ2KWB50TF-35DZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC CQ2B140TF-20DCZ COMPACT CYLINDER