FESTO 8076515 COMPACT CYLINDER AEN-S-32-10-I-P-A

Compact cylinder

See technical informationSee documents

References

Festo:AEN-S-32-10-I-P-A
Rubix:263A6540
Manufacturer :8076515
EAN:4052568300432
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter32 mm
Cylinder stroke10 mm
See all Specifications

Documents

Product details : FESTO 8076515 COMPACT CYLINDER AEN-S-32-10-I-P-A


The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.

Strengths

•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications

Applications

Endurance Testing of Smartphone Buttons

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter32 mm
Cylinder stroke10 mm
Min. temperature0 °C
Max. temperature60 °C
Max. service pressure10 bar
£ 52.66 excl. VAT
/ Each
£ 63.19 incl. VAT
  • Delivery usually within ( 11 ) days