Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
MECALINE 879565 COMPACT CYLINDER 32MM DIA/BORE STROKE 50MM
MECALINE 879565 COMPACT CYLINDER 32MM DIA/BORE STROKE 50MM
COMPACT CYLINDER
References
mecaline:
879565
rubix:
216A1337
ean:
3660338331190
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
50
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 879565 COMPACT CYLINDER 32MM DIA/BORE STROKE 50MM
COMPACT CYLINDER D.32-C=50
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.66
excl. VAT
/
Each
£
65.59
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
AVENTICS R422001262
SMC MGPL12-125Z COMPACT GUIDE CYLINDER
SMC CQSB12-5T COMPACT CYLINDER
SMC CDUJB10-25DM MINI FREE MOUNT CYLINDER
SMC CDUK6-15T NON-ROTATE FREE MOUNT CYLINDER
SMC CD55B32-45-X1439 COMPACT CYLINDER
FESTO 554235 COMPACT CYLINDER ADNGF-25-40-P-A
SMC CDQ2B50TF-25DZ AIR CYLINDER
SMC CDQ2WA100TF-45DZ COMPACT CYLINDER DOUBLE ROD
AVENTICS R422001714
FESTO 536259 COMPACT CYLINDER ADN-25-5-I-P-A
SMC CDQ2KB20-10DMZ COMPACT CYLINDER
SMC CDQ2WB16-10DMZ COMPACT CYLINDER
AVENTICS R422001166
SMC C55B40-20 AIR CYLINDER