Free Mount Cylinder
Type | Free Mount Cylinder |
---|---|
Cylinder diameter | 6 mm |
Cylinder stroke | 15 mm |
Logistics dimensions (L x W x H) | 81x22x13 mm |
---|---|
Logistic Weight | 31 g |
Type | Free Mount Cylinder |
Cylinder diameter | 6 mm |
Cylinder stroke | 15 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 17 ) days