PARKER ORIGA CYLINDER PA673100010


Compact Cylinder

References
parker hannifin:PA67310-0010
rubix:157A9282
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder stroke10 mm
See all Specifications

Product details : PARKER ORIGA CYLINDER PA673100010


Parker's P1Q series cylinders provide an economical, compact design suited for a variety of applications. With its modular flexibility, the P1Q will provide the ideal solution machine builders need today. The P1Q series is available in 10 bore sizes from Ø12 mm to Ø100 mm and standard strokes from 5 mm to 100 mm. The cylinder is supplied in a choice of magnetic or non-magnetic function, the non-magnetic version offers very short axial dimensions. For optimum compactness the P1Q range is supplied with female piston rod thread. The P1Q provides quieter operation due to its built in buffer cushioning which is standard on all bore sizes. Included within the magnetic versions bores 32 - 100mm is a Teflon piston wear ring providing superior life. In addition to the compactness and modular design flexibility of P1Q are a range of cylinder mountings including flange, foot and clevis brackets to ease installation.

Strengths

•Meets ISO specifications for global interchange ability
Compact design minimizes the design footprint

Applications

Factory Automation;Machine Tools;Packaging Machinery;Vehicle Assembly Facilities;Material Handling;Outdoor Transport;Linear movement;Clamping;Holding;Controlling;Moving;Outdoor transport and railway

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder stroke10 mm
Min. temperature-5 °C
Max. temperature60 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 82.73 excl. VAT
/ Each
£ 99.28 incl. VAT
  • Usually arrives within 14 working days