References
SMC:MGPS50-50
Rubix:107A1077
Manufacturer :MGPS50-50
EAN:3618035892643

Technical specifications
| Type | mounting: rc (pt) |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Product details : SMC MGPS50-50 AIR CYLINDER
The MGP is designed for high side load applications found in material handling, lifting and stopping. The cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity. Conventional designed guided cylinders have a set bearing length resulting in dramatic decreases in side load capacity as stroke lengths increase. The MGP is the latest generation of guided cylinders and offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series. Order made options for this series include adjustable air cushions, heavy duty guide rods, copper free, high temperature, and low speed.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136x160x72 mm |
|---|---|
| Logistic Weight | 4717 g |
| Type | mounting: rc (pt) |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 485.06 excl. VAT
/ Each
£ 582.07 incl. VAT
- Delivery usually within ( 7 ) days