SMC C55B63-25 AIR CYLINDER


Compact Cylinder

References
smc:C55B63-25
rubix:108A9558
manufacturer :00103717
brand logo
brand logo
Technical specifications
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke25 mm

Product details : SMC C55B63-25 AIR CYLINDER


ISO 21287 Compact Cylinder.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100.
Standard strokes up to 150 mm.
Cylinder variations: ATEX.
•Conforms with the ISO 21287 standard.
•Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm.
•Large stroke range from 5 mm up to 150 mm.
•Construction is similar to the current CQ2 lateral load resistant specification.
•Snap ring construction allows easy and quicker maintenance.
•Auto switches can be mounted on any of the four sides of the cylinder tube.

Built-in Magnet: Without Magnet
Mounting Style: B (Standard)
Bore Size: 63mm
Stroke: 25
Rod End Thread: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Made of Stainless Steel: None

Strengths

•Conforms with the ISO 21287 standard
Bore sizes of 20, 25, 32, 40, 50, 63, 80 & 100 mm
Large stroke range from 5 mm up to 150 mm
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
High wear resistance

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 116.75 excl. VAT
/ Each
£ 140.10 incl. VAT
  • Delivery usually within ( 10 ) days