References
Aventics:0822395200
Rubix:272A7457
Manufacturer :822395200


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 5 mm |
Product details : AVENTICS 0822395200
Strengths
•With Integrated Sensor Slot
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 133.52 excl. VAT
/ Each
£ 160.22 incl. VAT
- Usually arrives within 14 working days