References
SMC:CDQ2KB20-40DZ
Rubix:107A6781
Manufacturer :CDQ2KB20-40DZ
EAN:3618035815178



Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : SMC CDQ2KB20-40DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | 60 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 70.01 excl. VAT
/ Each
£ 84.01 incl. VAT
- Delivery usually within ( 8 ) days