References
SMC:CQ2B100TF-10DCZ
Rubix:111A0067
Manufacturer :CQ2B100TF-10DCZ

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CQ2B100TF-10DCZ AIR CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
Double acting, single rod, compact cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | 60 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 141.26 excl. VAT
/ Each
£ 169.51 incl. VAT
- Delivery usually within ( 11 ) days