SMC MGQM100-125 COMPACT GUIDE CYLINDER


Compact Guide Cylinder

References
smc:MGQM100-125
rubix:2605593
manufacturer :00160893
brand logo
brand logo
Technical specifications
TypeCompact Guide Cylinder
Cylinder diameter100 mm
Cylinder stroke125 mm
See all Specifications

Product details : SMC MGQM100-125 COMPACT GUIDE CYLINDER


The solution for a linear-actuator subject to high loads. Ideal for material handling applications. Two basic models include a self-lubricating slide bushing and a linear ball bearing style. The 100mm slide bushing model can stop a load of 1300 Kg. traveling at 280 mm(sg, or smoothly lift a centered load of 450 Kg. with a 40% safety factor. The overall package is very compact, and pre-tapped mounting holes ensure easy attachment of fixtures. Mounts on side or bottom. The MGQ offers bore sizes from 12 to 100mm and is switch capable.
MGQM, Compact Guide Cylinder, Slide Bearing

Strengths

Compact guide cylinder
Ball bushing bearing
Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Strokes from 10mm through 200mm depending upon bore size
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistics dimensions (L x W x H)112x230x224 mm
Logistic Weight14550 g
TypeCompact Guide Cylinder
Cylinder diameter100 mm
Cylinder stroke125 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1,070.95 excl. VAT
/ Each
£ 1,285.14 incl. VAT
  • Delivery usually within ( 19 ) days