References
Aventics:0822391000
Rubix:157A5928
Manufacturer :0822391000
EAN:3661475901222


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : AVENTICS CYLINDER 0822391000
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 86.29 excl. VAT
/ Each
£ 103.55 incl. VAT
- Usually arrives within 14 working days