References
Aventics:0822391207
Rubix:272A7427
EAN:3661475901482


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : AVENTICS 0822391207
Compact pneumatic cylinder AVENTICS Series KPZ, double-acting. Piston Ø 20 mm, stroke 50 mm. Max 10 bar and temperatures -20…80 °C.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 50 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodized aluminum; stainless steel; seals in nbr/buna-n; wiper in polyurethane |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
- Usually arrives within 14 working days