References
Aventics:0822391604
Rubix:272A7510
Manufacturer :0822391604
EAN:3661475901703


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : AVENTICS 0822391604
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 115.50 excl. VAT
/ Each
£ 138.60 incl. VAT
- Usually arrives within 14 working days