References
Aventics:0822392206
Rubix:272A7434
Manufacturer :0822392206
EAN:3661475902120


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : AVENTICS 0822392206
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 89.77 excl. VAT
/ Each
£ 107.72 incl. VAT
- Usually arrives within 14 working days