References
Aventics:0822395002
Rubix:272A7375
Manufacturer :0822395002
EAN:3661475903899


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : AVENTICS 0822395002
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 139.95 excl. VAT
/ Each
£ 167.94 incl. VAT
- Usually arrives within 14 working days