References
Aventics:0822395004
Rubix:227A4113
Manufacturer :0822395004
EAN:3661475903912


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : AVENTICS 0822395004 COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 163.47 excl. VAT
/ Each
£ 196.16 incl. VAT
- Usually arrives within 14 working days