References
Aventics:0822395206
Rubix:272A7462
Manufacturer :0822395206
EAN:3661475904162


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : AVENTICS 0822395206
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 40 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 156.07 excl. VAT
/ Each
£ 187.28 incl. VAT
- Usually arrives within 14 working days