References
Aventics:0822395602
Rubix:272A7546
Manufacturer :0822395602
EAN:3661475904438


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : AVENTICS 0822395602
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 68 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 232.24 excl. VAT
/ Each
£ 278.69 incl. VAT
- Usually arrives within 14 working days