CAMOZZI CYL-D.ACTING-12 BORE-30 STROKE-MALE ROD 31M2A012A030
Compact Cylinder
See technical informationSee documentsReferences
Camozzi:31M2A012A030
Rubix:202A7340
Manufacturer :10-3202-0303

Documents
Product details : CAMOZZI CYL-D.ACTING-12 BORE-30 STROKE-MALE ROD 31M2A012A030
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder stroke | 30 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 59.46 excl. VAT
/ Each
£ 71.35 incl. VAT
- Usually arrives within 14 working days
