FESTO 8076492 COMPACT CYLINDER

Compact cylinder

See technical information

References

Festo:AEN-S-16-10-I-P
Rubix:390A4990
Manufacturer :8076492
EAN:4052568461065
brand logo

Technical specifications

Typecompact cylinder aen-s-16-10-i-p
Cylinder diameter16 mm
Cylinder stroke10 mm

Product details : FESTO 8076492 COMPACT CYLINDER


The AEN-S series from FESTO includes single-acting compact pneumatic cylinders, designed for simple, fast and lightweight applications where space savings and low weight are important.
Compact cylinder AEN-S

Strengths

•Very compact design: shorter than comparable cylinders
Reduced housing length: saving materials and weight
Reduced housing width: for space-critical applications

Applications

Endurance Testing of Smartphone Buttons

Technical specifications


Attributes
Typecompact cylinder aen-s-16-10-i-p
Cylinder diameter16 mm
Cylinder stroke10 mm
£ 35.55 excl. VAT
/ Each
£ 42.66 incl. VAT
  • Usually arrives within 14 working days