References
SMC:CDQ2B12-12DZ
Rubix:110A0954
Manufacturer :00789916

Technical specifications
| Type | smc cdq2b12-12dz compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 12 mm |
Product details : SMC CDQ2B12-12DZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2b12-12dz compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 12 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (hard anodized) |
| Reaming diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 30.07 excl. VAT
/ Each
£ 36.08 incl. VAT
- Delivery usually within ( 11 ) days