References
SMC:MGPM16-100A
Rubix:106A4294
Manufacturer :00011878

Product details : SMC MGPM16-100A AIR CYLINDER
The new style MGP has a shorter guide rod and thinner plate resulting in a weight reduction of up to 17% over the original MGP. ??The series is designed for high side load applications found in material handling, lifting and stopping. The?cylinder utilizes an ultra-compact design by incorporating the cylinder body as part of the guide body. As the stroke length increases, so does the bearing length, thus enhancing the cylinders load bearing capacity. The MGP offers higher load capability, longer strokes, 2 port locations, switch mounting grooves on two sides, and a more versatile T-slot mounting than the MGQ series.
Strengths
•Compact guide cylinder, high precision, new style
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Bore size: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 (mm)
Strokes: 10mm?through 400mm, depending upon bore size
Variety of switches with a variety of lead wire lengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 171x67x30 mm |
|---|---|
| Logistic Weight | 890 g |
| Type | mgp-z |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 287.53 excl. VAT
/ Each
£ 345.04 incl. VAT
- Delivery date on request
Contact a branch