References
SMC:CDQ2A50TF-75DCMZ
Rubix:108A6613
Manufacturer :00789222
EAN:3618035837897

Technical specifications
| Type | compact cylinder cdq2a50tf-75dcmz |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 75 mm |
Product details : SMC CDQ2A50TF-75DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder cdq2a50tf-75dcmz |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 75 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (cylinder tube); carbon steel (piston/rod-end parts); stainless steel components |
Show UNSPSC/ECL@SS
£ 100.39 excl. VAT
/ Each
£ 120.47 incl. VAT
- Delivery usually within ( 7 ) days