References
SMC:CDRBU2WU20-270SZ
Rubix:2600614
EAN:3618035789936

Product details : SMC CDRBU2WU20-270SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
•Free mount type.
•With Angle Adjuster.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: D (Built-in)
Shaft Type: W (Single flat)
Size: 20 mm
Rotating Angle: 270 (270°)
Vane Type: S (Single Vane)
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
•With Angle Adjuster.
•12% weight reduction.
•Possible to move the plate mounting position as desired.
•Many mounting variations.
Magnet: D (Built-in)
Shaft Type: W (Single flat)
Size: 20 mm
Rotating Angle: 270 (270°)
Vane Type: S (Single Vane)
Auto Switch: No Switch
Electrical Entry/Lead Wire Length: 0.5m
Number: 2 pcs.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 106x44x44 mm |
|---|---|
| Logistic Weight | 300 g |
| Type | crb2-z |
| Cylinder stroke | 270 mm |
Show UNSPSC/ECL@SS
£ 233.28 excl. VAT
/ Each
£ 279.94 incl. VAT
- Delivery usually within ( 4 ) days