SMC CDQ2A63TF-150DCMZ COMPACT CYLINDER

Compact Cylinder

See technical informationSee documents

References

SMC:CDQ2A63TF-150DCMZ
Rubix:107A9549
Manufacturer :00789376
brand logo

Technical specifications

Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke150 mm
See all Specifications

Documents

Product details : SMC CDQ2A63TF-150DCMZ COMPACT CYLINDER


SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work

Strengths

•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable

Technical specifications


Attributes
Typecompact cylinder
Cylinder diameter63 mm
Cylinder stroke150 mm
Min. temperature-10 °C
Max. temperature70 °C
£ 161.17 excl. VAT
/ Each
£ 193.40 incl. VAT
  • Delivery usually within ( 7 ) days