References
IMI Norgren:RA/192063/M/15
Rubix:112A5520


Technical specifications
| Type | norgren ra/192063/m/15 63mm da vdma compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
Product details : NORGREN RA/192063/M/15 63MM DA VDMA COMPACT CYLINDER
Compact cylinder
Compact cylinder
Technical specifications
Attributes
| Type | norgren ra/192063/m/15 63mm da vdma compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 15 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodised aluminium; die-cast aluminium; stainless steel; pur; nbr |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 173.14 excl. VAT
/ Each
£ 207.77 incl. VAT
- Usually arrives within 14 working days