References
SMC:CDQ2WB32TF-5DCMZ
Rubix:111A6969
Manufacturer :00795278

Technical specifications
| Type | smc cdq2wb32tf-5dcmz compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 5 mm |
Product details : SMC CDQ2WB32TF-5DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2wb32tf-5dcmz compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 5 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (cylinder tube, hard anodized); hard chrome plated bore; stainless steel/carbon steel for rod components |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 77.72 excl. VAT
/ Each
£ 93.26 incl. VAT
- Delivery usually within ( 7 ) days