References
SMC:CDQ2WB63TF-50DCMZ
Rubix:113A5132
Manufacturer :00795530

Technical specifications
| Type | smc cdq2wb63tf-50dcmz compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
Product details : SMC CDQ2WB63TF-50DCMZ COMPACT CYLINDER
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work
Strengths
•Double acting, single rod, compact cylinder
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Bore sizes *: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
Standard stroke range *: 5 to 100
Port threads: M *; Rc, NPT or G *
Auto switch capable
Technical specifications
Attributes
| Type | smc cdq2wb63tf-50dcmz compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 50 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (cylinder tube); aluminium alloy (piston); carbon steel, hard chrome plated (piston rod, ø32 to ø100) |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 176.99 excl. VAT
/ Each
£ 212.39 incl. VAT
- Delivery usually within ( 7 ) days