References
SMC:CQ2B63TF-10DZ-XB6
Rubix:113A0052
Manufacturer :CQ2B63TF-10DZ-XB6
EAN:3618035687386

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CQ2B63TF-10DZ-XB6 AIR CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 93.98 excl. VAT
/ Each
£ 112.78 incl. VAT
- Delivery usually within ( 11 ) days