SMC CDQ2A12-10DCMZ COMPACT CYLINDER


Compact Cylinder

References
smc:CDQ2A12-10DCMZ
rubix:113A2863
manufacturer :00788247
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke10 mm
See all Specifications

Product details : SMC CDQ2A12-10DCMZ COMPACT CYLINDER


Making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.

Strengths

•Prevention of damage to auto switch
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety

Applications

Press;Vehicles;Military;Medical Treatment;Railways

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter12 mm
Cylinder stroke10 mm
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 31.88 excl. VAT
/ Each
£ 38.26 incl. VAT
  • Delivery usually within ( 7 ) days