References
SMC:CDQ2A12-30DCMZ
Rubix:108A4471
Manufacturer :CDQ2A12-30DCMZ

Technical specifications
| Type | smc cdq2a12-30dcmz compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
Product details : SMC CDQ2A12-30DCMZ COMPACT CYLINDER
Making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Prevention of damage to auto switch
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Applications
Press;Vehicles;Military;Medical Treatment;Railways
Technical specifications
Attributes
| Type | smc cdq2a12-30dcmz compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 30 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (hard anodised cylinder tube); stainless steel piston rod (ø 12 to ø 25) |
Show UNSPSC/ECL@SS
£ 44.15 excl. VAT
/ Each
£ 52.98 incl. VAT
- Delivery usually within ( 7 ) days