References
SMC:CDQ2A20-20DCMZ
Rubix:107A2610
Manufacturer :00788334
EAN:3618035845427

Technical specifications
| Type | smc cdq2a20-20dcmz air cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
Product details : SMC CDQ2A20-20DCMZ AIR CYLINDER
Making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Prevention of damage to auto switch
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Applications
Press;Vehicles;Military;Medical Treatment;Railways
Technical specifications
Attributes
| Type | smc cdq2a20-20dcmz air cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 20 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy |
Show UNSPSC/ECL@SS
£ 44.27 excl. VAT
/ Each
£ 53.12 incl. VAT
- Delivery usually within ( 11 ) days