References
SMC:CDQ2A25-40DCMZ
Rubix:108A5645
Manufacturer :00788411

Technical specifications
| Type | compact cylinder (double acting, single rod) |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
Product details : SMC CDQ2A25-40DCMZ COMPACT CYLINDER
Making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Prevention of damage to auto switch
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Sleeves cannot get caught in the auto switch and its mounting rail
Reduction in labor for design
Improved ease of work and safety
Applications
Press;Vehicles;Military;Medical Treatment;Railways
Technical specifications
Attributes
| Type | compact cylinder (double acting, single rod) |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy (hard anodised) |
Show UNSPSC/ECL@SS
£ 55.10 excl. VAT
/ Each
£ 66.12 incl. VAT
- Delivery usually within ( 7 ) days