SMC MQMLB20TFH-15D LATERAL LOAD RESTISTING METAL SEAL CYLINDER
MQM, Lateral Load Resisting Cylinder, Low Friction
See technical informationSee documentsReferences
SMC:MQMLB20TFH-15D
Rubix:393A4530
Manufacturer :00273649

Technical specifications
| Type | low friction cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC MQMLB20TFH-15D LATERAL LOAD RESTISTING METAL SEAL CYLINDER
Lateral Load Resisting Cylinder, Low Friction
Bore sizes: 10, 16, 20, 25, 32, 40 mm
High speed/frequency version available
Long service life of 10,000 km for 100 million full cycles.
Strengths
Lateral Load Resisting Cylinder, Low Friction
Bore sizes: 10, 16, 20, 25, 32, 40 mm
High speed/frequency version available
Long service life of 10,000 km for 100 million full cycles.
Technical specifications
Attributes
| Type | low friction cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 459.23 excl. VAT
/ Each
£ 551.08 incl. VAT
- Delivery usually within ( 34 ) days