References
Aventics:R412019879
Rubix:272A3712
Manufacturer :R412019879


Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
Product details : AVENTICS R412019879
Strengths
•Ideal for simple assembly and clamping movements, tight installation space, and short strokes
Mount on moving machine parts possible thanks to their low weight
Intelligent connection concept
Available in piston diameters from 12 mm to 100 mm
Available as piston rod, single or double-acting cylinders, with a hollow piston rod, as a non-rotating version with a front plate, or an especially short version without a magnet
Mount on moving machine parts possible thanks to their low weight
Intelligent connection concept
Available in piston diameters from 12 mm to 100 mm
Available as piston rod, single or double-acting cylinders, with a hollow piston rod, as a non-rotating version with a front plate, or an especially short version without a magnet
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 188.08 excl. VAT
/ Each
£ 225.70 incl. VAT
- Usually arrives within 14 working days