References
SMC:CDQSKB25-15D
Rubix:113A0331
Manufacturer :00129893

Technical specifications
| Type | smc cdqskb25-15d non-rotating compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
Product details : SMC CDQSKB25-15D NON-ROTATING COMPACT CYLINDER
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes * in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three * and four * sides. An increased side load version * is available for more demanding applications.
Strengths
•Non-rotating rod
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths
Mounts: through hole, both ends tapped, foot, front or rear flanges, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Type | smc cdqskb25-15d non-rotating compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 15 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy (cylinder tube); stainless steel (piston rod) |
Show UNSPSC/ECL@SS
£ 65.03 excl. VAT
/ Each
£ 78.04 incl. VAT
- Delivery usually within ( 32 ) days