References
SMC:C55B50-110
Rubix:110A5823
Manufacturer :00515455

Technical specifications
| Type | smc c55b50-110 iso 21287 cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 110 mm |
Product details : SMC C55B50-110 ISO 21287 CYLINDER
C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431
Strengths
•Conforms with the ISO 21287 standard
Bore sizes of 20, 25, 32, 40, 50, 63, 80 and 100?mm
Large stroke range from 5 mm up to 150 mm
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
Bore sizes of 20, 25, 32, 40, 50, 63, 80 and 100?mm
Large stroke range from 5 mm up to 150 mm
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
Technical specifications
Attributes
| Type | smc c55b50-110 iso 21287 cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 110 mm |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminum alloy |
| Reaming diameter | 8.4 mm |
Show UNSPSC/ECL@SS
£ 118.51 excl. VAT
/ Each
£ 142.21 incl. VAT
- Delivery usually within ( 27 ) days